Motion
H-1230
Non-Impact Socket - Imperial, 3/4 in Drive Size, 15/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02380253
MFR #H-1230
Your Price$25.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/4 in Drive Size, 15/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02380253
MFR #H-1230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.36/each(List $29.17)

Overview

Mfr description
H-1230 3/4 DRSTD SKT, 12-PT, 15/16
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for quick engagement on both 6 and 12 point fasteners

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    15/16 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    2.0000 in
  • UPC_NO
    662459907684
  • Shaft Style
    Standard Straight
  • Length/Diameter
    11/16 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text