Motion
H-1274
Non-Impact Socket - Imperial, 3/4 in Drive Size, 2-5/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02380276
MFR #H-1274
Price$105.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/4 in Drive Size, 2-5/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02380276
MFR #H-1274

Mfr description
H-1274 3/4 DRSTD SKT, 12-PT, 2-5/16
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for quick engagement on both 6 and 12 point fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.67/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Length/Diameter
    1-1/4 in
  • Overall Length
    3.5000 in
  • Socket Size
    2-5/16 in

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662459230775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)