Motion
HD-636
Non-Impact Socket - Imperial, 3/4 in Drive Size, 1-1/8 in Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #02380282
MFR #HD-636
List Price$48.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/4 in Drive Size, 1-1/8 in Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #02380282
MFR #HD-636

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.18/each for your price

Overview

Mfr description
HD-636 3/4 DR DP SKT, 6-PT, 1-1/8

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    1-1/8 in
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    3.5000 in
  • UPC_NO
    662459230898
  • Shaft Style
    Standard Deep
  • Length/Diameter
    25/32 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text