Motion
HD-640
Non-Impact Socket - Imperial, 3/4 in Drive Size, 1-1/4 in Socket Size, 6 PT, Deep Type
MI ITEM #02380283
MFR #HD-640
Price$51.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/4 in Drive Size, 1-1/4 in Socket Size, 6 PT, Deep Type
MI ITEM #02380283
MFR #HD-640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.49/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3.5000 in
  • Socket Size
    1-1/4 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662459230911

Overview

Mfr description
HD-640 3/4 DR DP SKT, 6-PT, 1-1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought