Motion
HD-648
Non-Impact Socket - Imperial, 3/4 in Drive Size, 1-1/2 in Socket Size, 6 PT, Deep Type
Mi Item #02380287
MFR #HD-648
Price$68.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/4 in Drive Size, 1-1/2 in Socket Size, 6 PT, Deep Type
Mi Item #02380287
MFR #HD-648

Mfr description
HD-648 3/4 DR DP SKT, 6-PT, 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.71/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3.5000 in
  • Socket Size
    1-1/2 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662459230959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)