Motion
HM-1227
Non-Impact Socket - Metric, 3/4 in Drive Size, 27 mm Socket Size, 12 PT, Standard Type
Mi Item #02380292
MFR #HM-1227
Price$45.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/4 in Drive Size, 27 mm Socket Size, 12 PT, Standard Type
Mi Item #02380292
MFR #HM-1227

Mfr description
HM-1227 3/4 DR. STD SKT, 12-PT, 27MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.73/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2.0000 in
  • Socket Size
    27 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662459231086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)