Motion
HM-1241
Non-Impact Socket - Metric, 3/4 in Drive Size, 41 mm Socket Size, 12 PT, Standard Type
MI ITEM #02380298
MFR #HM-1241
List Price$78.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/4 in Drive Size, 41 mm Socket Size, 12 PT, Standard Type
MI ITEM #02380298
MFR #HM-1241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.43/each for your price

Overview

Mfr description
HM-1241 3/4 DR. STD SKT, 12-PT, 41MM

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Metric
  • Socket Size
    41 mm
  • Socket Points
    12 PT
  • Material
    Alloy Steel
  • Overall Length
    2.6250 in
  • UPC_NO
    662459231222
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought