Overview
Mfr description
16-656 3/4 DR DP IMP SKT, 6-PT, 1-3/4
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
- Suitable for use with pneumatic and electric impact wrenches
- Specially heat-treated for impact use to provide long life, safety, and durability
Specifications
- Drive Size3/4 in
- Measurement SystemImperial
- Socket Size1-3/4 in
- Socket Points6 PT
- Overall Length3-1/2 in
- Finish CoatingBlack
- Shaft StyleStandard Deep
- UPC_NO662459255709
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data