Motion
16-660
Impact Socket - 1-7/8 in Socket Size, 3/4 in Drive, 6 PT, Deep Type, Black Finish
Mi Item #02380327
MFR #16-660
Price$76.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-7/8 in Socket Size, 3/4 in Drive, 6 PT, Deep Type, Black Finish
Mi Item #02380327
MFR #16-660

Mfr description
16-660 3/4 DR DP IMP SKT, 6-PT, 1-7/8
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners
  • Suitable for use with pneumatic and electric impact wrenches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.46/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3-3/4 in
  • Socket Size
    1-7/8 in

Details

  • Color Finish
    Black
  • Finish Coating
    Black
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662459255723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)