Motion
6-618A
Impact Socket - 9/16 in Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02380339
MFR #6-618A
Your Price$21.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 9/16 in Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02380339
MFR #6-618A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.52/each(List $24.75)

Overview

Mfr description
6-618A 3/4 DR. IMPACT SKT, 6-PT, 9/16

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    9/16 in
  • Socket Points
    6 PT
  • Overall Length
    2.0000 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Straight
  • UPC_NO
    662459661821
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text