Motion
6-628A
Impact Socket - 7/8 in Socket Size, 3/4 in Drive, 6 PT, Standard Type, Industrial Black Finish
MI ITEM #02380344
MFR #6-628A
Your Price$24.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/8 in Socket Size, 3/4 in Drive, 6 PT, Standard Type, Industrial Black Finish
MI ITEM #02380344
MFR #6-628A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.79/each(List $28.51)

Overview

Mfr description
6-628A 3/4 DR. IMPACT SKT, 6-PT, 7/8

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    7/8 in
  • Socket Points
    6 PT
  • Overall Length
    2.1698 in
  • Finish Coating
    Industrial Black
  • Shaft Style
    Standard Straight
  • UPC_NO
    662459662828
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought