Overview
Mfr description
6-630A 3/4 DR. IMPACT SKT, 6-PT, 15/1
Specifications
- Drive Size3/4 in
- Measurement SystemImperial
- Socket Size15/16 in
- Socket Points6 PT
- Overall Length2 in
- Finish CoatingBlack
- Shaft StyleStandard Straight
- UPC_NO662459663023
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data