Motion
6-632A
Impact Socket - 1 in Socket, 3/4 in Drive, 6 PT, Black, 2 in OAL, Imperial
MI ITEM #02380346
MFR #6-632A
Your Price$25.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket, 3/4 in Drive, 6 PT, Black, 2 in OAL, Imperial
MI ITEM #02380346
MFR #6-632A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.36/each(List $29.17)

Overview

Mfr description
6-632A 3/4 DR IMP SKT, 6-PT, 1
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners
  • Suitable for use with pneumatic and electric impact wrenches
  • Specially heat-treated for impact use to provide long life, safety, and durability

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    1 in
  • Socket Points
    6 PT
  • Overall Length
    2 in
  • Finish Coating
    Black
  • Shaft Style
    Standard Straight
  • UPC_NO
    662459663221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text