Motion
6M-627A
Impact Socket - 27 mm Socket Size, 3/4 in Drive, 6 PT, Shallow Type, Black Finish
Mi Item #02380373
MFR #6M-627A
Price$30.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 27 mm Socket Size, 3/4 in Drive, 6 PT, Shallow Type, Black Finish
Mi Item #02380373
MFR #6M-627A

Mfr description
6M-627A 3/4 DR . IMP SKT, 6-PT, 27M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.93/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2 in
  • Socket Size
    27 mm

Details

  • Color Finish
    Black
  • Finish Coating
    Black
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Shallow
  • UPC_NO
    662459904645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)