Motion
6M-646
Impact Socket - 46 mm Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02380381
MFR #6M-646
List Price$76.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 46 mm Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02380381
MFR #6M-646

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.89/each for your price

Overview

Mfr description
6M-646 3/4 DR . IMP SKT, 6-PT, 46M

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Metric
  • Socket Size
    46 mm
  • Socket Points
    6 PT
  • Overall Length
    2.6250 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Straight
  • UPC_NO
    662459256201
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text