1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
X-110
Socket Extension - 1 in Drive, 8 in Length, Alloy Steel, Socket Extension
MI ITEM #
02380383
MFR #
X-110
Your Price
$86.47
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
WILLIAMS TOOLS X-110
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
X-110
Socket Extension - 1 in Drive, 8 in Length, Alloy Steel, Socket Extension
MI ITEM #
02380383
MFR #
X-110
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$86.47
/each
(List
$99.44
)
Qty
Add to Cart
Overview
Mfr description
X-110 1 DR. EXTENSION, 9
Specifications
Accessory Type
Socket Extension
Drive Size
1 in
Material
Alloy Steel
Length/Diameter
8 in
Weight
3.52 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought