1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
X-20B
Sliding Tee Handle - Alloy Steel Material, 1 in Drive Size, 20 in Overall Length
MI ITEM #
02380385
MFR #
X-20B
List Price
$73.13
/each
Qty
Add to Cart
Previous Page
Home
WILLIAMS TOOLS X-20B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
X-20B
Sliding Tee Handle - Alloy Steel Material, 1 in Drive Size, 20 in Overall Length
MI ITEM #
02380385
MFR #
X-20B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$73.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
X-20B 1 DR. SLIDING HANDLE
Specifications
Overall Length
20 in
Flexible Head
Fixed Head
Drive Size
1 in
Material
Alloy Steel
Weight
4.43 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data