1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
7-1C
Socket Retaining Ring - 1 in Drive, 3-1/4 in Length, Socket Retaining Ring
MI ITEM #
02380392
MFR #
7-1C
Your Price
$5.38
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
WILLIAMS TOOLS 7-1C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
7-1C
Socket Retaining Ring - 1 in Drive, 3-1/4 in Length, Socket Retaining Ring
MI ITEM #
02380392
MFR #
7-1C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$5.38
/each
(List
$6.19
)
Qty
Add to Cart
Overview
Mfr description
7-1C 1 DR. O-RING, 2-7/8
Specifications
Accessory Type
Socket Retaining Ring
Drive Size
1 in
Length/Diameter
3-1/4 in
Additional Details
Black Industrial Finish
Weight
0.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data