1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
7-2F
Socket Retaining Ring Pin - 1 in Drive, 2-7/8 in Length, Socket Retaining Ring Pin
MI ITEM #
02380398
MFR #
7-2F
Price
$3.94
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
WILLIAMS TOOLS 7-2F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
7-2F
Socket Retaining Ring Pin - 1 in Drive, 2-7/8 in Length, Socket Retaining Ring Pin
MI ITEM #
02380398
MFR #
7-2F
Mfr description
7-2F 1 DR. RETAINER PIN, 2-7/8
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3
.94
/each
Add to Cart
Specifications
Dimensions
Drive Size
1 in
Length/Diameter
2-7/8 in
Weight
0.02 lbs
Details
Accessory Type
Socket Retaining Ring Pin
Additional Details
Black Industrial Finish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items