Motion
X-1260
Non-Impact Socket - Imperial, 1 in Drive Size, 1-7/8 in Socket Size, 12 PT, Standard Type
MI ITEM #02380415
MFR #X-1260
List Price$97.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1 in Drive Size, 1-7/8 in Socket Size, 12 PT, Standard Type
MI ITEM #02380415
MFR #X-1260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.67/each for your price

Overview

Mfr description
X-1260 1 DRSTD SKT, 12-PT, 1-7/8

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    1-7/8 in
  • Socket Points
    12 PT
  • Material
    Alloy Steel
  • Overall Length
    3.2500 in
  • UPC_NO
    662459240453
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text