Motion
X-1268
Non-Impact Socket - Imperial, 1 in Drive Size, 2-1/8 in Socket Size, 12 PT, Standard Type
Mi Item #02380417
MFR #X-1268
Price$133.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1 in Drive Size, 2-1/8 in Socket Size, 12 PT, Standard Type
Mi Item #02380417
MFR #X-1268

Mfr description
X-1268 1 DRSTD SKT, 12-PT, 2-1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.02/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    3.5000 in
  • Socket Size
    2-1/8 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662459240477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)