Motion
X-1270
Non-Impact Socket - Imperial, 1 in Drive Size, 2-3/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #02380418
MFR #X-1270
Price$122.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1 in Drive Size, 2-3/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #02380418
MFR #X-1270

Mfr description
X-1270 1 DRSTD SKT, 12-PT, 2-3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.59/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Length/Diameter
    2-1/4 in
  • Overall Length
    3.6250 in
  • Socket Size
    2-3/16 in

Details

  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662459240484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)