Motion
X-1294
Non-Impact Socket - Imperial, 1 in Drive Size, 2-15/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02380425
MFR #X-1294
Your Price$254.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1 in Drive Size, 2-15/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02380425
MFR #X-1294

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$254.37/each(List $292.52)

Overview

Mfr description
X-1294 1 DRSTD SKT, 12-PT, 2-15/16

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    2-15/16 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    4.8438 in
  • UPC_NO
    662459240552
  • Shaft Style
    Standard Straight
  • Length/Diameter
    2-15/16 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text