Motion
17-6118
Impact Socket - 3-11/16 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #02380438
MFR #17-6118
List Price$689.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3-11/16 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #02380438
MFR #17-6118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$689.33/each for your price

Overview

Mfr description
17-6118 1 DR DP IMP SKT, 6-PT, 3-11/16

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    3-11/16 in
  • Socket Points
    6 PT
  • Overall Length
    5.5313 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Deep
  • UPC_NO
    662459258380
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text