Motion
17-6136
Impact Socket - 4-1/4 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
Mi Item #02380447
MFR #17-6136
Price$1,175.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 4-1/4 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
Mi Item #02380447
MFR #17-6136

Mfr description
17-6136 1 DR DP IMP SKT, 6-PT, 4-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,175.39/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    6.2813 in
  • Socket Size
    4-1/4 in

Details

  • Color Finish
    Black
  • Finish Coating
    Black Oxide
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662459258472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)