Motion
17-6152
Impact Socket - 4-3/4 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #02380454
MFR #17-6152
Your Price$1,259.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 4-3/4 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #02380454
MFR #17-6152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,259.34/each(List $1,511.21)

Overview

Mfr description
17-6152 1 DR DP IMP SKT, 6-PT, 4-3/4

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    4-3/4 in
  • Socket Points
    6 PT
  • Overall Length
    6.7500 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Deep
  • UPC_NO
    662459258540
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought