Motion
17-666
Impact Socket - 2-1/16 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Finish
MI ITEM #02380477
MFR #17-666
Your Price$123.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-1/16 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Finish
MI ITEM #02380477
MFR #17-666

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$123.35/each(List $141.86)

Overview

Mfr description
17-666 1 DR DP IMP SKT, 6-PT, 2-1/16

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    2-1/16 in
  • Socket Points
    6 PT
  • Overall Length
    4.7500 in
  • Finish Coating
    Black
  • Shaft Style
    Standard Deep
  • UPC_NO
    662459258175
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text