Motion
7-6112
Impact Socket - 3-1/2 in Socket Size, 1 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02380497
MFR #7-6112
Your Price$318.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3-1/2 in Socket Size, 1 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02380497
MFR #7-6112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$318.93/each(List $366.76)

Overview

Mfr description
7-6112 1 DR IMP SKT, 6-PT, 3-1/2

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    3-1/2 in
  • Socket Points
    6 PT
  • Overall Length
    4.7500 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Straight
  • UPC_NO
    662459257604
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought