Motion
8-2E
Socket Retaining Ring Pin - 1-1/2 in Drive, 2-7/8 in Length, Socket Retaining Ring Pin
MI ITEM #02380572
MFR #8-2E
Price$6.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Retaining Ring Pin - 1-1/2 in Drive, 2-7/8 in Length, Socket Retaining Ring Pin
MI ITEM #02380572
MFR #8-2E

Mfr description
8-2E 1-1/2 DR. RETAINER PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.06/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Length/Diameter
    2-7/8 in
  • Weight
    0.04 lbs

Details

  • Accessory Type
    Socket Retaining Ring Pin
  • Additional Details
    Black Industrial Finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)