Motion
8-6108
Impact Socket - 3-3/8 in Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02380578
MFR #8-6108
Your Price$434.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3-3/8 in Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02380578
MFR #8-6108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$434.20/each(List $499.32)

Overview

Mfr description
8-6108 1-1/2 DR IMP SKT, 6-PT, 3-3/8

Specifications

  • Drive Size
    1-1/2 in
  • Measurement System
    Imperial
  • Socket Size
    3-3/8 in
  • Socket Points
    6 PT
  • Overall Length
    4.7500 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Straight
  • UPC_NO
    662459259158
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought