Motion
8-6116
Impact Socket - 3-5/8 in Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #02380580
MFR #8-6116
Price$707.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3-5/8 in Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #02380580
MFR #8-6116

Mfr description
8-6116 1-1/2 DR IMP SKT, 6-PT, 3-5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$707.00/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Overall Length
    5.1250 in
  • Socket Size
    3-5/8 in

Details

  • Color Finish
    Black
  • Finish Coating
    Black Oxide
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662459259189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)