Motion
8-6124
Impact Socket - 3-7/8 in Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02380582
MFR #8-6124
Price$936.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3-7/8 in Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02380582
MFR #8-6124

Mfr description
8-6124 1-1/2 DR IMP SKT, 6-PT, 3-7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$936.77/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Overall Length
    5.2500 in
  • Socket Size
    3-7/8 in

Details

  • Finish Coating
    Black Oxide
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662459259219

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)