Motion
8-682
Impact Socket - 2-9/16 in Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Black Finish
Mi Item #02380612
MFR #8-682
Price$291.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-9/16 in Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Black Finish
Mi Item #02380612
MFR #8-682

Mfr description
8-682 1-1/2 DR IMP SKT, 6-PT, 2-9/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.64/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Overall Length
    3.2500 in
  • Socket Size
    2-9/16 in

Details

  • Color Finish
    Black
  • Finish Coating
    Black
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662459259066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)