Motion
9-1D
Socket Retaining Ring - 1-1/2 in Drive, 4-1/8 in Length, Socket Retaining Ring
MI ITEM #02380618
MFR #9-1D
Your Price$8.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Retaining Ring - 1-1/2 in Drive, 4-1/8 in Length, Socket Retaining Ring
MI ITEM #02380618
MFR #9-1D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.54/each(List $9.82)

Overview

Mfr description
9-1D 2-1/2 DR. O-RING, 4-5/8

Specifications

  • Accessory Type
    Socket Retaining Ring
  • Drive Size
    1-1/2 in
  • Length/Diameter
    4-1/8 in
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought