Specifications
Dimensions
- Drive Size1-1/2 in
- Length/Diameter2-7/8 in
- Weight0.10 lbs
Details
- Accessory TypeSocket Retaining Ring Pin
- Additional DetailsBlack Industrial Finish
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)