Specifications
Dimensions
- Drive Size3/4 in
- Overall Length24 in
- Overall Width3-17/32 in
Details
- 1St Gear Speed Reduction3.6:1
- 1st Gear Torque2000 ft-lbs
- Torque Multiplier TypeManual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)