Specifications
Dimensions
- Drive Size1 in
- Overall Length28-7/8 in
- Overall Width5-3/16 in
Details
- 1St Gear Speed Reduction3.9:1
- 1st Gear Torque4000 ft-lbs
- Torque Multiplier TypeManual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)