Specifications
Dimensions
- Drive Size1 in
- Overall Length31 in
- Overall Width6-1/2 in
Details
- 1St Gear Speed Reduction4.6:1
- 1st Gear Torque8000 ft-lbs
- Torque Multiplier TypeManual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)