Specifications
Dimensions
- Drive Size1 in
- Overall Length30 in
- Overall Width7-1/4 in
Details
- 1St Gear Speed Reduction5.4:1
- 1st Gear Torque12000 ft-lbs
- Torque Multiplier TypeManual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)