Overview
Mfr description
TM-492 TORQUE MLTPLR.,2200 FT-LBS
Specifications
- Drive Size1/2 in
- 1St Gear Speed Reduction15:1
- 1st Gear Torque2200 ft-lbs
- Torque Multiplier TypeManual
- Overall Length14 in
- Overall Width5-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data