Specifications
Dimensions
- Drive Size1/2 in
- Overall Length14 in
- Overall Width6-7/16 in
Details
- 1St Gear Speed Reduction20:25:1
- 1st Gear Torque3200 ft-lbs
- Torque Multiplier TypeManual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)