Specifications
Dimensions
- Drive Size1/2 in
- Overall Length22-1/2 in
- Overall Width3-1/2 in
Details
- 1St Gear Speed Reduction3.6:1
- 1st Gear Torque1000 ft-lbs
- Torque Multiplier TypeManual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)