Motion
WSM-7HBA
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 7 PC, Bit Shaft Style, 1/4 in Drive Size, Hex Bit Socket Points, Non-Impact
Mi Item #02380762
MFR #WSM-7HBA
Price$114.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 7 PC, Bit Shaft Style, 1/4 in Drive Size, Hex Bit Socket Points, Non-Impact
Mi Item #02380762
MFR #WSM-7HBA

Mfr description
WSM-7HBA 1/4 DR BALL HEX SKT SET, 7-PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.01/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-1/2 in
  • Socket Sizes
    1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 9/64 in

Details

  • Additional Details
    Two Piece Design
  • Included Accessories
    Clip Rail
  • Measurement System
    Imperial
  • Number of Sockets
    14 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459320001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)