Motion
WSMD-10HRC

WILLIAMS TOOLS
WSMD-10HRC

Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT Socket Points, 1/4 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 30 PC
Mi Item #02380767
MFR #WSMD-10HRC
Price$116.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
WSMD-10HRC

Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT Socket Points, 1/4 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 30 PC
Mi Item #02380767
MFR #WSMD-10HRC

Mfr description
WSMD-10HRC 1/4 DR. DEEP SKT SET, 6-PT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.66/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    2 in
  • Socket Sizes
    1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Material
    Vanadium Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    10
  • Number of Sockets
    30 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459908254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)