Motion
MSM-12HRC
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 1/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 23 PC
Mi Item #02380769
MFR #MSM-12HRC
Price$95.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 1/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 23 PC
Mi Item #02380769
MFR #MSM-12HRC

Mfr description
MSM-12HRC 1/4 DR REG SKT SET, 6-PT, 12-
  • Standard shallow
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners Includes:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.23/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    29/32 in, 7/8 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Material
    Vanadium Steel
  • Measurement System
    Metric
  • Number Of Pieces
    12
  • Number of Sockets
    23 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459323002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)