Motion
MSM-30HFTB

WILLIAMS TOOLS
MSM-30HFTB

Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 1/4 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 12 PC
Mi Item #02380777
MFR #MSM-30HFTB
Price$344.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
MSM-30HFTB

Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 1/4 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 12 PC
Mi Item #02380777
MFR #MSM-30HFTB

Mfr description
MSM-30HFTB MSM-30HF WITH TB-103
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.04/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    2 in, 29/32 in, 7/8 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Enclosed Head Ratchet, Extension, Flexible Handle, Metal Tool Box, Spinner Handle, Universal Joint
  • Material
    Vanadium Steel
  • Measurement System
    Metric
  • Number Of Pieces
    30
  • Number of Sockets
    12 PC
  • Shaft Style
    Standard Deep, Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459323057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)