1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
WSB-5XT
Socket Extension Set - 3/8 in Drive, 1-1/2 in, 11 in, 18 in, 3 in, 6 in Length, Socket Extension Set
MI ITEM #
02380801
MFR #
WSB-5XT
Price
$76.07
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
WILLIAMS TOOLS WSB-5XT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
WSB-5XT
Socket Extension Set - 3/8 in Drive, 1-1/2 in, 11 in, 18 in, 3 in, 6 in Length, Socket Extension Set
MI ITEM #
02380801
MFR #
WSB-5XT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$76.07
/each
Qty
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Length/Diameter
1-1/2 in, 11 in, 18 in, 3 in, 6 in
Weight
2.71 lbs
Details
Accessory Type
Socket Extension Set
Additional Details
Chrome Finish
Overview
Mfr description
WSB-5XT 3/8 DR EXTENSION SET, 5-PC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought