Motion
WSB-6ADPA
Socket Adapter Set with Clip Rail - 1/2 in, 1/4 in, 3/4 in, 3/8 in Drive, 1-1/4 in, 1-1/8 in, 1-5/16 in, 1 in, 2-1/2 in, 2-1/4 in Length, Socket Adapter Set with Clip Rail
Mi Item #02380804
MFR #WSB-6ADPA
Price$127.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Adapter Set with Clip Rail - 1/2 in, 1/4 in, 3/4 in, 3/8 in Drive, 1-1/4 in, 1-1/8 in, 1-5/16 in, 1 in, 2-1/2 in, 2-1/4 in Length, Socket Adapter Set with Clip Rail
Mi Item #02380804
MFR #WSB-6ADPA

Mfr description
WSB-6ADP 3/8 DR ADAPTER SET, 6-PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.39/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 1/4 in, 3/4 in, 3/8 in
  • Length/Diameter
    1-1/4 in, 1-1/8 in, 1-5/16 in, 1 in, 2-1/2 in, 2-1/4 in
  • Weight
    0.70 lbs

Details

  • Accessory Type
    Socket Adapter Set with Clip Rail
  • Additional Details
    Black Industrial Finish
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)