Motion
WSB-7U
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 19 PC
Mi Item #02380807
MFR #WSB-7U
Price$218.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 19 PC
Mi Item #02380807
MFR #WSB-7U

Mfr description
WSB-7U 3/8 DR UNIV SKT SET, 12-PT, 7-
  • Ideal for work in confined areas where fastener is inaccessible to standard sockets
  • Set contains 3/8" to 3/4" universal sockets on clip rail
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.25/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    3/4 in
  • Min Size
    3/8 in
  • Overall Length
    1-25/32 in, 2 in, 2-1/8 in
  • Socket Sizes
    1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in

Details

  • Additional Details
    Universal
  • Included Accessories
    Clip Rail
  • Measurement System
    Imperial
  • Number Of Pieces
    7
  • Number of Sockets
    19 PC
  • Shaft Style
    Flex Joint
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459320575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)