Motion
WSBB-7RC
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 7 PC, Bit Shaft Style, 3/8 in Drive Size, Hex Bit Socket Points, Non-Impact
MI ITEM #02380809
MFR #WSBB-7RC
Price$117.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 7 PC, Bit Shaft Style, 3/8 in Drive Size, Hex Bit Socket Points, Non-Impact
MI ITEM #02380809
MFR #WSBB-7RC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$117.58/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-7/8 in
  • Socket Sizes
    1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in

Details

  • Additional Details
    Two Piece Design
  • Included Accessories
    Clip Rail
  • Measurement System
    Imperial
  • Number of Sockets
    13 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459320568

Overview

Mfr description
WSBB-7RC 3/8 DR BALL HEX SKT SET, 7-PC
  • High-polished chrome finish socket cleans easily
  • Two piece design allows bits to be replaced easily
  • Includes: 1/8" to 3/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought